Beli mitsubishi plc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric PLC + MELSEC-Q series + temperature control unitatribut:
- Control Mode: Standard (heating only) control / mixed control / heating / cooling control
- Control Output: Transistor output
- Number of Channels: 4
- Number of Input Points: (Temperature) 4 channels / unit
- Sampling Period (ms): 500/4 channel
- Unit Type: Temperature adjustment unit
- Diatrend Mitsubishi PLC Compatible Interface Converter CableDeskripsi:Mitsubishi sequencer MELSEC-Q CPU compatible RS-232C⇔USB converter cable (2M)atribut:
- Color: Black
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Communication Speed (kbps): ~115.2
- Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Modelatribut:
- Control System: Stored program repeat operation. I/O control method/refresh method
- External dimensions (Height H x Width W x Depth D) (mm): 98x27.4x89.3
- Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controlleratribut:
- Program Memory: Built-in 64000 step RAM (battery backup)
- OMRON Temperature Controller (Digital Controller) E5ECatribut:
- Altitude (m): 2000 or less
- Ambient Humidity to Use (%RH): 25-85 relative humidity
- Applicable Standard: EN 61010-1(IEC 61010-1), RCM
- Character Height (mm): PV : 18, SV : 11, MV : 7.8
- Dimensions (mm): Front: 48x96
- Input Impedance (ohm): Current input 150 or less, voltage input 1M or more (When connecting ES2-HB-N/THB-N, use a 1:1 connection.)
- Insulation Resistance (MΩ): 20 or more (DC500V applied)
- Length (mm): 60
- Memory: Non-volatile memory (Number of writes: 1 million times)
- Operating Temperature Range (°C): -10 to 55 (no condensation or freezing) / 3-year warranty: -10 to 50 (no condensation or freezing) when installed as standard
- Power Supply Voltage (V): AC100~240 (50/60Hz)
- Protection Class: Front: IP66, Rear case: IP20, Terminal part: IP00
- Sensor: Thermocouple, platinum resistance thermometer, analog input (voltage, current) can be switched
- Shape: DIN48x96
- Standard: [Certification standards] cULus: UL 61010-1/CSA C22.2 No.61010-1, Korea Radio Regulations (Radio Act: KC mark) (some models only), Lloyd's Standards
- Storage Temperature (°C): -25 to 65 (no condensation or freezing)
- Terminal Shape: Screw terminal block
- Type of Display: 11-segment digital display and single light-emitting display. Contents: PV/SV/MV, PV/SV/multi SP or remaining soak time, etc. Number of digits: 4 digits for PV, SV, and MV
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Type of control: ON/OFF or 2 degrees of freedom PID (with auto tuning)
- Sumo Drum Porter (Troli Drum)atribut:
- Lifting Height (mm): 500
- Mitsubishi Electric Plc Melsec-Q Series Information Moduleatribut:
- Synchronization method: Asynchronous method
- Protocol: MC, no procedure, bidirectional
- Transmission speed (bps): 230.4K
- Mitsubishi Electric Plc Melsec-Q Series Analog Moduleatribut:
- Number of Channels: 4
- Conversion speed: 80 micro s/channel
- Input: (DC)-10 to 10V, 0 to 20mA
- Type: Analog input/voltage/current input
- Output: (Resolution) 0 to 4000, -4000 to 4000, 0 to 12000, -12000 to 12000, 0 to 16000, -16000 to 16000
- Analog input range: Voltage: DC-10 to 10V Current: DC0 to 20mA
- Resolution: 0 to 4000,-4000 to 4000,0 to 12000,-12000 to 12000,-16000 to 16000
- Connection Method: External wiring/18-point screw terminal block (M3 screw)
- Unit Type: A/D conversion unit
- Mitsubishi Electric Sequencer MELSEC-Q series Analog unitatribut:
- Applicable Standard: UL cUL CE(EMC) CE(RoHS) KC(EMC) LR NK DNV ABS RINA BV
- Number of Input / Output Points (Points): 16 points (I / O assignment: Intelli 16 points)
- Number of Input/Output Points: 16 points (I / O allocation: Intelli 16 points)
- Mitsubishi Electric Plc Melsec-Q Series Cc-Link Ie Field Network Master/Local Moduleatribut:
- Transmission line: Line type, star type, ring type
- Unit Type: Control network unit
- Connection cable: Ethernet cable that meets the 1000BASE-T standard
- Network Type: CC-Link IE field network (master station/local station)
- Number of stations connected to one network: Master station: 1 station. Local station: 120 stations
- Communication Speed: 1Gbps
- Mitsubishi Electric Micro Sequencer Fx3G Series (Basic Unit)atribut:
- Input Format: DC24V sink/source
- Input specifications: DC24V Sink/source input 5-7mA
- Unit Type: Basic unit
- Program Memory: Built-in 64000 step RAM (battery backup)
- OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Deskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
- Mitsubishi Electric Plc Melsec-Q Series Interrupt Moduleatribut:
- Response Time: (Input) 0.1ms/0.2ms/0.4ms/0.6ms/1ms
- Connection Method: External wiring/18-point screw terminal block (M3 screw)
- Rated Input Current (mA): Approx. 6
- Unit Type: Interrupt input unit
- Number of Input Points: 16 points
- Input Method: 16 points 1 common
- Input Format: DC input (plus common type)
- Rated Input Voltage (V) : DC24 (+20/-15%, ripple rate within 5%)
- IDEC Φ30 / Zinc die-cast series push button switch (large type)atribut:
- Button Shape: Mushroom (large)
- Protection Class: IP65
- Terminal Shape: Screw terminal
- Type: Non-illuminated type
Daftar Harga mitsubishi plc Terbaru October 2026
| Mitsubishi Electric PLC + MELSEC-Q series + temperature control unit | Rp16.999.900 |
| Mitsubishi Electric Mitsubishi PLC (CPU Unit) (PLC) | Rp4.699.900 |
| Diatrend Mitsubishi PLC Compatible Interface Converter Cable | Rp1.499.900 |
| Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Model | Rp8.999.900 |
| Mitsubishi Electric Plc Melsec-Q Series Base | Rp279.900 |
| Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller | Rp6.999.900 |
| OMRON Temperature Controller (Digital Controller) E5EC | Rp4.999.900 |
| Mitsubishi Electric Fx3S Series Sequencer Basic Unit Ac Power Supply/Dc Input Type | Rp2.899.900 |
| Mitsubishi Electric Plc Melsec-Q Series I/O Module | Rp1.199.900 |
| Sumo Drum Porter (Troli Drum) | Rp13.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%20(PLC)/nwP105910860-1.jpg)



%20Programmable%20Controller/a5P105910365-1.jpg)
%20E5EC/0xP112448033-1.jpg)


/8jP108182307-1.jpg)




/8dP105910301-1.jpg)
/q3P105942939-1.jpg)


/clP115506453-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)